SPARTEX TP020002 ADHESIVE FLOOR TAPE 50MM X 33M BLUE
Spartex Adhesive Floor Tape
See technical informationReferences
Spartex:UK-TP020002
Rubix:239A9594
Product details : SPARTEX TP020002 ADHESIVE FLOOR TAPE 50MM X 33M BLUE
A self-adhesive backed vinyl floor tape to quickly mark lines on floors.
An ideal solution to mark out areas within factories and industrial settings.
Available in a number of colours, with plain and hazard striped options available to increase visibility further.
SPARTEX-TP020002 Spartex Adhesive Floor Tape 50mm x 33m Blue
Strengths
Clearly define areas and hazards with floor tape
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Length | 3.3 m |
| Width | 5 mm |
Show UNSPSC/ECL@SS
£ 8.15 excl. VAT
/ Each
£ 9.78 incl. VAT
- In stock: Next day delivery

