• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,023)
  • Mechanical Power Transmission(110,904)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,973)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,505)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,344)
  • Hygiene(1,383)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Hygiene(135)
  • Cleaning(1,248)
  • Skin protection cream(21)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Bucket for floor and surface
SPARTEX MB.04 15 LITRE GRN CONTRACT MOP BUCKET

SPARTEX MB.04 15 LITRE GRN CONTRACT MOP BUCKET

SPARTEX MB.04 15 LITRE GRN CONTRACT MOP BUCKET

See technical information
References
Spartex:MB.04
Rubix:267A9305
brand logo
brand logo

Product details : SPARTEX MB.04 15 LITRE GRN CONTRACT MOP BUCKET


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 5.25 excl. VAT
/ Each
£ 6.30 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

ROBERT SCOTT 20LT SPEEDY BUCKET & WRINGER BLUEVIKAN 56923 HYGIENE BUCKET 20 LITRE BLUEDRAPER 24777 PLASTIC BUCKET 9LSPARTEX VZ.MB.16/Y 16 LITRE HEAVY DUTY YEL MOP BUCKETVIKAN 60003 MEASURING JUG 2 LITRE BLUEROBERT SCOTT 15LTS PRO BUCKET & WRINGER YELLOWVIKAN 56925 HYGIENE BUCKET 20 LITRE WHITESPARTEX BUCKET.01 14 LITRE HEAVY DUTY BUCKET BLACKSPARTEX 849141 ROUND BUCKET, SUPER REINFORCED WITH WRINGER L 14JSP HJB040-200-200 SCOOP AND POUR BUCKET 13L/3G YLWROBERT SCOTT 20LT SPEEDY BUCKET & WRINGER GREENSPARTEX 845367 ROUND BUCKET CAPACITY L 10ROBERT SCOTT 20LT SPEEDY BUCKET & WRINGER REDROBERT SCOTT 15LTS PRO BUCKET & WRINGER BLUEVIKAN 56866 HYGIENE BUCKET 12 LITRE YELLOW
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap