References
Festo:SPAN-V1R-R18M-PNLK-PNVBA-L1
Rubix:391A6266
Manufacturer :8035538
EAN:4052568284787

Technical specifications
| Type | relative pressure, piezoelectric pressure sensor |
|---|---|
| Execution | analog outputs (0-10 v, 4-20 ma, 1-5 v) + io-link v1.1; 2 switchable pnp/npn switching outputs; 4-pin l1j connector; panel mounting |
Documents
Product details : FESTO 8035538 PRESSURE SENSOR
Pressure sensor SPAN-V1R-R18M-PNLK-PNVBA-L1 8035538
Technical specifications
Attributes
| Type | relative pressure, piezoelectric pressure sensor |
|---|---|
| Execution | analog outputs (0-10 v, 4-20 ma, 1-5 v) + io-link v1.1; 2 switchable pnp/npn switching outputs; 4-pin l1j connector; panel mounting |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
| Max. tension | 30 V |
| Min. tension | 15 V |
Show UNSPSC/ECL@SS
£ 111.69 excl. VAT
/ Each
£ 134.03 incl. VAT
- Delivery usually within ( 2 ) days