SPB Section Single Groove V-Pulleys
Profile | SPB |
---|---|
Pitch diameter | 100 mm |
Number of grooves | 1 |
Profile | SPB |
---|---|
Pitch diameter | 100 mm |
Number of grooves | 1 |
Taper bush | 1610 |
Type | 1 |
Rim width | 25 mm |
Outer diameter | 107 mm |
Width | 25 mm |
Material | Cast iron GG25 |
Usually arrives within 14 working days