Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Accessory and part for Vacuum technology
SMC ITV3050-31F4N3 ELECTRO-PNEUMATIC REGULATOR
SMC ITV3050-31F4N3 ELECTRO-PNEUMATIC REGULATOR
Special Reduction Valves ITV
References
smc:
ITV3050-31F4N3
rubix:
209A1371
Technical specifications
Type
itv
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ITV3050-31F4N3 ELECTRO-PNEUMATIC REGULATOR
Compact and lightweight
Enclosure: IP65
Integrated LED display
Power consumption: 4 W or less
Communication models: IO-Link, analogue (current and voltage), digital signals, preset input, CC-Link, DeviceNet™, PROFIBUS DP, RS-232C.
•Pressure range: 0.005 to 0.9 MPa
•Maximum flow rate: 4000 l/min (ANR)
•Port sizes: 1/8, 1/4, 3/8, 1/2
•Applicable fieldbus protocols: IO-Link, CC-Link, DeviceNet™, PROFIBUS, RS-232C.
Model: 30 (4000 L/min)
Pressure Range: 5 (0.005~0.9MPa)
Power Voltage: 0 (24VDC)
Input Signal: 3 (Voltage Style 0~10VDC)
Monitor Output: 1 (Analogue Output 1~5VDC)
Thread: F (G[PF])
Port Size: 4 (1/2 [3000])
Accessory: None
Cable Connector: N (w/oCable Connector)
Pressure Display Unit: 3 (Bar)
Options: None
Technical specifications
Attributes
Type
itv
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
552.25
excl. VAT
/
Each
£
662.70
incl. VAT
Delivery usually within (
4
) days
Add to cart
Check our products from related categories
SMC ZK2A10K5CL-08 VACUUM EJECTOR
SMC ZQ101UA-K15L-EBG-00 COMPACT VACUUM EJECTOR
SMC ZK2C10K5TL-08 VACUUM EJECTOR
SMC ZH07S-X267 VACUUM EJECTOR
FESTO 35531 VACUUM GENERATOR VAD-ME-I-1/8
PIAB XI40-3 CARTRIDGE 0118724
SMC ZK2F15K5HCA-08 VACUUM EJECTOR
SMC ZL3HF04-K15LOZ-VBMW VACUUM EJECTOR
PIAB 05AB CUP FTG 1/4 3250092
PIAB 0104529 S.BX52P3060.XXX.00, SUCTION CUP BX52P.4K
SMC ZH13DLA-N01-N02-N02 VACUUM EJECTOR
SMC ZK2F07K5PLA-06 VACUUM EJECTOR
SMC ZH10DL-06-06-08 VAC EJECTOR-360MM HG BODY TYPE
SMC ZX1-HS1 VACUUM EJECTOR
FESTO 189219 SUCTION CUP COMPLETE HOLDER ESH-HC-4-QS