References
Festo:VAD-ME-I-1/8
Rubix:119A4030
Manufacturer :35531
EAN:4052568115784

Documents
Product details : FESTO 35531 VACUUM GENERATOR VAD-ME-I-1/8
Vacuum generator VAD-ME-I-1/8 With integrated solenoid valve for vacuum On/Off and ejector pulse Nominal size, Laval nozzle=0,95 mm, Assembly Position=Any, Ejector characteristic=High vacuum, Integrated function=(* Ejector pulse valve, electrical, * Electrical on-off valve), Design structure=T-shaped
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 103x52x88 mm |
|---|---|
| Logistic Weight | 188,95 g |
| Type | vacuum generator vad-me-i-1/8 35531 |
Show UNSPSC/ECL@SS
£ 616.99 excl. VAT
/ Each
£ 740.39 incl. VAT
- In stock: Next day delivery