SMC ASV510F-02-12S MULTI CONTROL VALVE


Speed controller with Silencer Series ASV

References
smc:ASV510F-02-12S
rubix:107A6879
manufacturer :00002068
brand logo
brand logo

Product details : SMC ASV510F-02-12S MULTI CONTROL VALVE


The ASV series of speed exhaust controller is available in two styles depending on size.  The ASV120F/220F are elbow styles that look like a standard speed controller.  The ASV310F~510 are a tee-type design with twice the flow capacity of a standard speed controller and also add flame resistance for use in welding applications.
•Flame resistant resin (Equivalent to UL-94 Standard V-0)
•Port Size: M3, M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 4 to Ø 12 mm and Ø 5/32" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.

Size: 5 (3/8 Basis)
Style: 1 (Union Tee)
Thread: M3, M5, U10/32, R
Port Size: 02 (R1/4)
Tube Size: Ø12
Sealant: S [Sealant (01,02,03,04)]
Option: None
Made to Order: None
Lock Nut: Standard (Hexagon)

Technical specifications


Attributes
Connecting diameter (inch)1/4 ''
TypeTee
Show UNSPSC/ECL@SS
£ 26.01 excl. VAT
/ Each
£ 31.21 incl. VAT
  • Delivery usually within ( 4 ) days