References
SMC:AS2201FS-G02-06
Rubix:393A9168
Manufacturer :AS2201FS-G02-06
EAN:3618030614882

Technical specifications
| Type of coupling | angled (pneumatic flow regulator with connection for pipe, series as-fs) |
|---|---|
| Type | adjustable unidirectional pneumatic flow regulator (throttle) with check valve and scale |
Documents
Product details : SMC AS2201FS-G02-06 SPEED CONTROLLER
Lightweight, compact, and precision control make these speed controls the right choice for many heavy-duty applications. These speed controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)
Strengths
•Large flow in-line style
Body sizes: 1/2, 3/4, 1, 1-1/4, 1-1/2
Port sizes: 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2
Body sizes: 1/2, 3/4, 1, 1-1/4, 1-1/2
Port sizes: 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2
Technical specifications
Attributes
| Type of coupling | angled (pneumatic flow regulator with connection for pipe, series as-fs) |
|---|---|
| Type | adjustable unidirectional pneumatic flow regulator (throttle) with check valve and scale |
| Material | pbt, pom, nbr, brass or stainless steel |
| Max. service pressure | 10 bar |
| Series | as-fs |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 18.56 excl. VAT
/ Each
£ 22.27 incl. VAT
- Usually arrives within 14 working days