SMC ASV410F-02-08S MULTI CONTROL VALVE
Speed controller with Silencer Series ASV
See technical informationSee documentsReferences
SMC:ASV410F-02-08S
Rubix:120A1822
Manufacturer :00002056
EAN:3618035526401
Documents
Product details : SMC ASV410F-02-08S MULTI CONTROL VALVE
The ASV series of speed exhaust controller is available in two styles depending on size. The ASV120F/220F are elbow styles that look like a standard speed controller. The ASV310F~510 are a tee-type design with twice the flow capacity of a standard speed controller and also add flame resistance for use in welding applications.
•Flame resistant resin (Equivalent to UL-94 Standard V-0)
•Port Size: M3, M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 4 to Ø 12 mm and Ø 5/32" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Size: 4 (1/4 Basis)
Style: 1 (Union Tee)
Thread: M3, M5, U10/32, R
Port Size: 02 (R1/4)
Tube Size: Ø8
Sealant: S [Sealant (01,02,03,04)]
Option: None
Made to Order: None
Lock Nut: Standard (Hexagon)
•Port Size: M3, M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 4 to Ø 12 mm and Ø 5/32" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Size: 4 (1/4 Basis)
Style: 1 (Union Tee)
Thread: M3, M5, U10/32, R
Port Size: 02 (R1/4)
Tube Size: Ø8
Sealant: S [Sealant (01,02,03,04)]
Option: None
Made to Order: None
Lock Nut: Standard (Hexagon)
Technical specifications
Attributes
| Type of coupling | gas 1/4' male |
|---|---|
| Type | tee |
Show UNSPSC/ECL@SS
£ 24.66 excl. VAT
/ Each
£ 29.59 incl. VAT
- In stock: Next day delivery
