References
SMC:AS3201F-02-08SD
Rubix:2599804
Manufacturer :AS3201F-02-08SD

Technical specifications
| Type of coupling | threaded connection r 1/4 (port size 02) for hose ø8 mm (one-touch/push-in) |
|---|---|
| Type | smc as3201f-02-08sd speed controller |
Product details : SMC AS3201F-02-08SD SPEED CONTROLLER
Series AS tamper proof and screw driver adjustment series speed controllers are available in elbow, universal or in-line models. Both the screw driver and tamper proof types prevent inadvertent operation but the tamper proof type offers extra protection by requiring a special tool for adjustments. Series AS is suitable for use in clean rooms where dust from discoloration and rusting of copper materials is unacceptable.
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 3 (3/8 Basis)
Style: 2 (Elbow)
Control Method: 0 (Meter-out)
Port Size: 02 (1/4)
Applicable Tube OD: 8mm
Sealant: S (Sealant)
•Applicable Tubing O.D.: Ø 3.2 to Ø 12 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 3 (3/8 Basis)
Style: 2 (Elbow)
Control Method: 0 (Meter-out)
Port Size: 02 (1/4)
Applicable Tube OD: 8mm
Sealant: S (Sealant)
Technical specifications
Attributes
| Type of coupling | threaded connection r 1/4 (port size 02) for hose ø8 mm (one-touch/push-in) |
|---|---|
| Type | smc as3201f-02-08sd speed controller |
| Material | pbt (body a); brass (nickel-plated, e.g., body b/needle/seat ring); seals: nbr/hnbr (depending on assembly) |
| Flow | 47400 l/h |
| Max. service pressure | 10 bar |
| Series | as3 |
Show UNSPSC/ECL@SS
£ 15.86 excl. VAT
/ Each
£ 19.03 incl. VAT
- Delivery usually within ( 4 ) days