References
SMC:AS3301F-02-10ST
Rubix:133A4464

Documents
Product details : SMC AS3301F-02-10ST DUAL SPEED CONTROLLER
Using SMC speed controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These speed controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3. 2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter-in and meter-out, these speed controls are designed to meet most applications.
Strengths
•Tamper proof speed controller with one-touch fittings
Flow rate can be adjusted with a special tool
Extra protection against inadvertent operation
Elbow or universal style
Meter-in or meter-out control
Various port and tube O. D. sizes in both inch and metric
Flow rate can be adjusted with a special tool
Extra protection against inadvertent operation
Elbow or universal style
Meter-in or meter-out control
Various port and tube O. D. sizes in both inch and metric
Technical specifications
Attributes
| Connection 1 | 1/4 |
|---|---|
| Material | pbt;brass (body) |
| Body size | 3 mm |
Show UNSPSC/ECL@SS
£ 15.86 excl. VAT
/ Each
£ 19.03 incl. VAT
- Delivery usually within ( 19 ) days