Pressure regulator MS6
Logistics dimensions (L x W x H) | 195x80x103 mm |
---|---|
Logistic Weight | 890,7 g |
Connection 1 | G 1/2 |
Material | PA POM (Control Panel);NBR (Seal, Membrane);Die-Cast Aluminium (Housing);POM (Separating Plate) |
Body size | 6 mm |
Type of coupling | G |
Min. service pressure | 0.8 bar |
Max. service pressure | 20 bar |
In stock: Next day delivery