SMC AS3500-02-2 SPEED CONTROLLER


Speed Controller

References
smc:AS3500-02-2
rubix:121A1692
manufacturer :00002916

Product details : SMC AS3500-02-2 SPEED CONTROLLER


Lightweight, compact, and precision control make these flow controls the right choice for many heavy-duty applications. These flow controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)
•Easy adjustment and locking
•Port Size: 1/4, 3/8
•Operating Pressure Range: 0.05 to 1 MPa.

Area Code: Japan, Asia, Australia, North America
Thread: Rc
Port Size: 02 (1/4)
Knob Material: 2 (Metal)

Technical specifications


Attributes
Connecting diameter (inch)1/4 ''
Typestandard
Show UNSPSC/ECL@SS
£ 29.27 excl. VAT
/ Each
£ 35.12 incl. VAT
  • Delivery usually within ( 4 ) days