SMC AS3201FE-03-08SK SPEED CONTROLLER


Speed controller Series AS

References
smc:AS3201FE-03-08SK
rubix:120A6757
AS***1FE, Speed Controller, One-touch Fitting, Residual Pressure Exhaust
brand logo

Product details : SMC AS3201FE-03-08SK SPEED CONTROLLER


This flow control can used to release pressure that may be trapped downstream. Available with one-touch fittings and standard threaded style these flow controls are clearly identified by the eye catching red adjusting knob and integral release button. The series is offered in sizes ranging from 1/8 to 1/2 metric R(PT).
•Port Size: 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 4 to Ø 12 mm
•Operating Pressure Range: 0.1 to 1 MPa.

Size: 3 (3/8 Basis)
Style: 2 (Elbow)
Control Method: 0 (Meter-out)
Port Size: 03 (R3/8)
Tube Size: Ø8
Made to Order: None

Technical specifications


Attributes
No attributes to display for this product
£ 20.84 excl. VAT
/ Each
£ 25.01 incl. VAT
  • Delivery usually within ( 4 ) days