References
SMC:AS2201FG-02-08A
Rubix:393A9171
Manufacturer :01288012

Technical specifications
| Type of coupling | integrated one-touch quick connector, elbow type |
|---|---|
| Type | flow regulator (speed controller) with one-touch connector, elbow type, series as-fg (meter-out) |
Documents
Product details : SMC AS2201FG-02-08A SPEED CONTROLLER
Using SMC speed controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These speed controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3. 2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter-in and meter-out, these speed controls are designed to meet most applications
Strengths
•Elbow type, speed control with one-touch fitting
Improved, larger push-lock handle
Easy identification of meter-in (blue handle) vs. meter-out (grey handle)
Max. operating pressure 1MPa
Applicable tubing material: nylon, soft nylon, polyurethane
Improved, larger push-lock handle
Easy identification of meter-in (blue handle) vs. meter-out (grey handle)
Max. operating pressure 1MPa
Applicable tubing material: nylon, soft nylon, polyurethane
Technical specifications
Attributes
| Type of coupling | integrated one-touch quick connector, elbow type |
|---|---|
| Type | flow regulator (speed controller) with one-touch connector, elbow type, series as-fg (meter-out) |
| Material | stainless steel (sus303 for the metal parts) |
| Series | as-fg |
Show UNSPSC/ECL@SS
£ 22.92 excl. VAT
/ Each
£ 27.50 incl. VAT
- Usually arrives within 14 working days