References
SMC:AS2311F-U02-06
Rubix:111A0183
Manufacturer :AS2311F-U02-06
EAN:3618030606252

Technical specifications
| Type of coupling | uni one-touch plug connection (uni thread) |
|---|---|
| Type | universal |
Documents
Product details : SMC AS2311F-U02-06 SPEED CONTROLLER
Lightweight, compact, and precision control make these speed controls the right choice for many heavy-duty applications. These speed controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)
Technical specifications
Attributes
| Type of coupling | uni one-touch plug connection (uni thread) |
|---|---|
| Type | universal |
| Material | brass (chemically nickel-plated) |
| Flow | 39600 l/h |
| Max. service pressure | 10 bar |
| Series | as |
Show UNSPSC/ECL@SS
£ 14.99 excl. VAT
/ Each
£ 17.99 incl. VAT
- Delivery usually within ( 24 ) days