SPIDER ELEMENT TO SUIT JAW COUPLING SIZE L095/090 TYPE SXN NITRILE BLK
Spider
See technical informationReferences
Fenner:L090/L095EL-FEN
Rubix:406A2452
Manufacturer :968D9000
Product details : SPIDER ELEMENT TO SUIT JAW COUPLING SIZE L095/090 TYPE SXN NITRILE BLK
Fenner Jaw Type Coupling Hub. Also known as Lovejoy or Essex couplings meet the demands for a low cost, general purpose flexible coupling, they cater for incidental misalignment, absorb shock loads and damp out small amplitude vibrations.
Spider element to suit Jaw coupling size 095/090 type SXN Nitrile black
Strengths
Ease of alignment
Fail-safe shaft connection
Pump spacer variant available
Design powers up to 42.2kW available at 1440rpm
Ambient operating temperature range -50*C to +120*C Sintered cast iron construction
Range of element materials available including nitrile, urethane and Hytrel Quick-fit wrap around element available
Fail-safe shaft connection
Pump spacer variant available
Design powers up to 42.2kW available at 1440rpm
Ambient operating temperature range -50*C to +120*C Sintered cast iron construction
Range of element materials available including nitrile, urethane and Hytrel Quick-fit wrap around element available
Technical specifications
Attributes
| Type | key-type |
|---|
Show UNSPSC/ECL@SS
£ 8.87 excl. VAT
/ Each
£ 10.64 incl. VAT
- Delivery usually within ( 2 ) days

