References
SMC:MTS20-150
Rubix:109A7907

Technical specifications
| Type | precision cylinder |
|---|---|
| Cylinder stroke | 150 mm |
| Cylinder diameter | 20 mm |
Documents
Product details : SMC MTS20-150 AIR CYLINDER
The MTS cylinder provides superior non-rotating accuracy and linear stability in a compact package. Traditional non-rotating cylinders typically can only hold position to within 0.5° and have inherent sealing problems. Integrating a ball spline as the rod bearing, this cylinder approximates the non-rotational accuracy of a guided cylinder without the added space requirements of external guide rods. In addition, a special rod seal design limits leakage to the equivalent of a round piston rod seal. An optional end lock retains the rod in the retracted position even in the event of loss of air pressure for added safety. Mounting can be done from four precisely machined faces with parallelism of less than 0.1mm.
•High precision mounting
•Models with air cushion are standard
•Head side end locking available as standard
•3 standard mounting positions
•2 styles of rod end shapes are available
•Auto switch capable
Bore Size: 20mm
Port Thread: 12-25mm Bore
32-40mm Bore: Rc
Stroke: 150mm
End Lock: w/o End Lock
Rod End: Rod End Female Thread
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Models with air cushion are standard
•Head side end locking available as standard
•3 standard mounting positions
•2 styles of rod end shapes are available
•Auto switch capable
Bore Size: 20mm
Port Thread: 12-25mm Bore
32-40mm Bore: Rc
Stroke: 150mm
End Lock: w/o End Lock
Rod End: Rod End Female Thread
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Strengths
High precision mounting
Models with air cushion are standard
Head side end locking available as standard
3 standard mounting positions
2 styles of rod end shapes are available
Auto switch capable
Models with air cushion are standard
Head side end locking available as standard
3 standard mounting positions
2 styles of rod end shapes are available
Auto switch capable
Technical specifications
Attributes
| Logistic Weight | 566 g |
|---|---|
| Type | precision cylinder |
| Cylinder stroke | 150 mm |
| Cylinder diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 493.11 excl. VAT
/ Each
£ 591.73 incl. VAT
- Delivery usually within ( 4 ) days