MECALINE 887323 P20B2025R 10DR25 BS DUPLEX HARDENED TOOTH PILOT BORED
Sprocket Pilot Bore Duplex Hardened Teeth
See technical informationSee documentsReferences
Mecaline:P20B2025R
Rubix:255A0138
EAN:3660338406959

Documents
Product details : MECALINE 887323 P20B2025R 10DR25 BS DUPLEX HARDENED TOOTH PILOT BORED
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 20B2 - 25 teeth - C45 Steel - Hardened Teeth
Strengths
Hardened Teeth (HRC 40 +/-5)
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 31.75 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 25 |
| ISO code | 20b-2 |
| Material | c45 steel |
| Pilot bore diameter | 25 mm |
| Hub diameter | 140 mm |
| Pitch diameter | 253.33 mm |
| Outer diameter | 268.5 mm |
| Total width | 80 mm |
| Crown circle diameter | 268.5 mm |
Show UNSPSC/ECL@SS
£ 127.57 excl. VAT
/ Each
£ 153.08 incl. VAT
- Usually arrives within 14 working days
