Sprocket Pilot Bore Duplex - Stainless Steel
Chain pitch | 15.875 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 17 |
Chain pitch | 15.875 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 17 |
ISO code | 10b-2 |
Pilot bore diameter | 12 mm |
Hub diameter | 69 mm |
Pitch diameter | 93 mm |
Outer diameter | 93 mm |
Material | stainless steel |
Drilling diameter | 16 mm |
Total width | 45 mm |
Usually arrives within 14 working days