MECALINE P06B2038 865906 SPROCKET 38 TH. 06B2 ( 9,52) D
Sprocket Pilot Bore Duplex
See technical informationSee documentsReferences
Mecaline:P06B2038
Rubix:222A6782
Manufacturer :865906
EAN:3660338200922

Documents
Product details : MECALINE P06B2038 865906 SPROCKET 38 TH. 06B2 ( 9,52) D
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 06B2 - 38 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 9.525 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 38 |
| ISO code | 06b-2 |
| Material | gg25 cast iron |
| Pilot bore diameter | 16 mm |
| Pitch diameter | 115.34 mm |
| Outer diameter | 119.5 mm |
| Total width | 30 mm |
| Crown circle diameter | 119.5 mm |
Show UNSPSC/ECL@SS
£ 9.63 excl. VAT
/ Each
£ 11.56 incl. VAT
- Usually arrives within 14 working days
