MECALINE 876694 P28B2014 14DR14 BS DUPLEX PILOT BORED SPROCKET

Sprocket Pilot Bore Duplex

See technical informationSee documents

References

Mecaline:P28B2014
Rubix:254A7408
EAN:3660338302701
brand logo

Technical specifications

Chain pitch44.45 mm
Profileduplex (2)
Number of teeth14
See all Specifications

Documents

Product details : MECALINE 876694 P28B2014 14DR14 BS DUPLEX PILOT BORED SPROCKET


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 28B2 - 14 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch44.45 mm
Profileduplex (2)
Number of teeth14
ISO code28b-2
Materialc45 steel
Pilot bore diameter25 mm
Pitch diameter199.76 mm
Outer diameter218.2 mm
Total width120 mm
Crown circle diameter218.2 mm
£ 99.22 excl. VAT
/ Each
£ 119.06 incl. VAT
  • Usually arrives within 14 working days