MECALINE P08B1030 865934 SPROCKET 30 TH. 08B1 (12,70) S
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P08B1030
Rubix:222A6793
Manufacturer :865934
EAN:3660338201202

Documents
Product details : MECALINE P08B1030 865934 SPROCKET 30 TH. 08B1 (12,70) S
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 08B1 - 30 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 30 |
| ISO code | 08b-1 |
| Material | c45 steel |
| Pilot bore diameter | 16 mm |
| Pitch diameter | 121.5 mm |
| Outer diameter | 126.1 mm |
| Total width | 28 mm |
| Crown circle diameter | 126.1 mm |
Show UNSPSC/ECL@SS
£ 12.45 excl. VAT
/ Each
£ 14.94 incl. VAT
- In stock: Next day delivery
