MECALINE P20B1012 866121 SPROCKET 12 TH. 20B1 (31,75) S
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P20B1012
Rubix:222A6933
Manufacturer :866121
EAN:3660338203077


Technical specifications
| Chain pitch | 31.75 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 12 |
Documents
Product details : MECALINE P20B1012 866121 SPROCKET 12 TH. 20B1 (31,75) S
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 20B1 - 12 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 31.75 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 12 |
| ISO code | 20b-1 |
| Material | c45 steel |
| Pilot bore diameter | 20 mm |
| Pitch diameter | 122.68 mm |
| Outer diameter | 137.8 mm |
| Total width | 45 mm |
| Crown circle diameter | 137.8 mm |
Show UNSPSC/ECL@SS
£ 18.73 excl. VAT
/ Each
£ 22.48 incl. VAT
- In stock: Next day delivery