MECALINE 876464 P16B3025 8TR25 BS TRIPLEX PILOT BORED SPROCKET

Sprocket Pilot Bore Triplex

See technical informationSee documents

References

Mecaline:P16B3025
Rubix:254A7133
EAN:3660338300400
brand logo

Technical specifications

Chain pitch25.4 mm
Profiletriplex (3)
Number of teeth25
See all Specifications

Documents

Product details : MECALINE 876464 P16B3025 8TR25 BS TRIPLEX PILOT BORED SPROCKET


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 16B3 - 25 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch25.4 mm
Profiletriplex (3)
Number of teeth25
ISO code16b-3
Materialc45 steel
Pilot bore diameter30 mm
Pitch diameter202.66 mm
Outer diameter213.5 mm
Total width100 mm
Crown circle diameter213.5 mm
£ 83.77 excl. VAT
/ Each
£ 100.52 incl. VAT
  • Usually arrives within 14 working days