SMC SS5Q23-04FD0-D-Q MANIFOLD BASE

SQ2000 multiple sub-plate

See technical informationSee documents
References
SMC:SS5Q23-04FD0-D-Q
Rubix:393A5413
SMC SUB PLATE 4 PCE SS5Q23-04FD0-D-Q
Technical specifications
Typeplug-in unit
Number of Ports5
See all Specifications
Documents

Product details : SMC SS5Q23-04FD0-D-Q MANIFOLD BASE


The SQ series 5/2 and 5/3 electric distributors have been designed for applications requiring high speed and frequency, long service life and precise response time. The SQ series offers remarkable response times of 12 ms max for the SQ1000 model, 20 ms max for the SQ2000 model and a lifespan of 200 million cycles. A wide range of options are available.
SS5Q23-F, 2000 Series Plug-in Manifold, D-sub Connector Kit

Technical specifications


Attributes
Logistic Weight566 g
Typeplug-in unit
Number of Ports5
Show UNSPSC/ECL@SS
£ 126.33 excl. VAT
/ Each
£ 151.60 incl. VAT
  • Usually arrives within 14 working days