Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
FESTO 574256 PNEUMATIC VALVE
FESTO 574256 PNEUMATIC VALVE
VUWG Directional valve
References
festo:
VUWG-L10-T32U-M-M7
rubix:
392A0122
manufacturer :
574256
ean:
4052568222604
Technical specifications
Type
2x3/2-way valve
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 574256 PNEUMATIC VALVE
Pneumatic valve VUWG-L14-M52-A-G18 Valve function=5/2 monostable, Type of actuation=pneumatic, Valve size=14 mm, Standard nominal flow rate=780 l/min, Operating pressure=2,5 - 10 bar
Technical specifications
Attributes
Logistic Weight
48,04
g
Type
2x3/2-way valve
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.02
excl. VAT
/
Each
£
98.42
incl. VAT
Usually arrives within 14 working days
Select variants (54)
Add to cart
Check our products from related categories
AVENTICS SOLENOID VALVE 5811590650
SMC EVNB301BS-F20A 2 PORT PROCESS VALVE
SMC VXA3114H-02F-B 3 PORT AIR OPERATED VALVE
AVENTICS 5813171440
NORGREN V61B4D7A-XA090 3/2 NC AIR/SPRING VALVE
BURKERT 209360 3/2-WAYS VALVE SS 24VDC
FESTO 10872 SOLENOID VALVE MFH-3-1/8-S-NPT
AVENTICS 5794905220
SMC VZM550-01-01S HARD STEEL ROLLER LEVER VALVE
SMC SY5201-5U1 5 PORT SOLENOID VALVE
AVENTICS 5 PORT 3 POS VALVE 5814591650
SMC JSXD31-SN02F-JDS 2 PORT SOLENOID VALVE
AVENTICS 0820060651
AVENTICS 0820402009 VVST-3/2NC-ROL
AVENTICS 0820060211