References
SMC:SQ2231DN-51-C8-Q
Rubix:265A1652
Manufacturer :SQ2231DN-51-C8-Q
EAN:3618036221855

Product details : SMC SQ2231DN-51-C8-Q
The 5 port solenoid valves series SQ was designed for applications which demand high speed, high frequency, long life and a precise response time. The SQ series has an outstanding response time of 12ms or less for SQ1000, 20ms or less for SQ2000 and a life of 200 million cycles. A wide variety of options are available.
sq2000 series 5/2 and 5/3 electric distributor
Technical specifications
Attributes
| Logistic Weight | 160 g |
|---|---|
| Type | solenoid |
| Number of Ports | 5 |
| Volume flow rate | 542 l/min |
Show UNSPSC/ECL@SS
£ 89.87 excl. VAT
/ Each
£ 107.84 incl. VAT
- Delivery usually within ( 8 ) days