SMC VFN212N-5D-02F-Q NAMUR INTERFACE SOLENOID VALVE
VFN2000 Solenoid valve
See technical informationSee documentsReferences
SMC:VFN212N-5D-02F-Q
Rubix:229A7929
Manufacturer :VFN212N-5D-02F-Q
EAN:3618036593761

Documents
Product details : SMC VFN212N-5D-02F-Q NAMUR INTERFACE SOLENOID VALVE
VFN2120N-X36 is a hygienic solenoid valve with standard NAMUR interface. The valve PPS resin body provides excellent high temperature and chemical/corrosion resistance for use in wash down applications (IP67). The 5-pin M12 electrical connections is used for water proof sealing. With power consumption of only 0.5W, it is the most energy efficient valve with NAMUR interface in the market. It can also be used with AS-i bus system. VFN2120-X36 is available for 24 VDC or 110 VAC operation.
•Can be directly installed on the industrial valve actuator that complies with NAMUR
•Solenoid options: Single or double
•Port threads: NPT 1/4, G 1/4
•Allowable voltage fluctuation: -15 to +10 % of rated voltage
•Many options for electrical entry: Grommet, Grommet terminal, Conduit terminal, DIN terminal.
Rated Voltage: 5 (24 VDC)
Electrical Entry: D (DIN Terminal)
Light/surge voltage suppressor: None
Manual Override: Non-locking Push Style (Flush)
Thread: F (G)
Solenoid: Single Solenoid
CE Marked: Q
•Solenoid options: Single or double
•Port threads: NPT 1/4, G 1/4
•Allowable voltage fluctuation: -15 to +10 % of rated voltage
•Many options for electrical entry: Grommet, Grommet terminal, Conduit terminal, DIN terminal.
Rated Voltage: 5 (24 VDC)
Electrical Entry: D (DIN Terminal)
Light/surge voltage suppressor: None
Manual Override: Non-locking Push Style (Flush)
Thread: F (G)
Solenoid: Single Solenoid
CE Marked: Q
Strengths
•Single, double solenoid and 3 position available
Service life: 50 million cycles or more
Supply pressure: 0.5MPa
Unrestricted mounting orientation
Service life: 50 million cycles or more
Supply pressure: 0.5MPa
Unrestricted mounting orientation
Technical specifications
Attributes
| Logistic Weight | 240 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 77.87 excl. VAT
/ Each
£ 93.44 incl. VAT
- Delivery usually within ( 4 ) days