References
SMC:SQ2A31N-51-C6-Q
Rubix:265A1653
Manufacturer :SQ2A31N-51-C6-Q
EAN:3618036221565

Product details : SMC SQ2A31N-51-C6-Q
The 5 port solenoid valves series SQ was designed for applications which demand high speed, high frequency, long life and a precise response time. The SQ series has an outstanding response time of 12ms or less for SQ1000, 20ms or less for SQ2000 and a life of 200 million cycles. A wide variety of options are available.
SQ2*3*, 2000 Series, 5 Port Solenoid Valve, Plug-in Type (New Product)
Technical specifications
Attributes
| Logistic Weight | 163 g |
|---|---|
| Type | electrical distributor |
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 100.77 excl. VAT
/ Each
£ 120.92 incl. VAT
- Delivery usually within ( 8 ) days