SMC SSQ2000-P-3-C8 MANIFOLD BLOCK ASSY
SSQ2000-P-3, Individual SUP Spacer
See technical informationSee documentsReferences
SMC:SSQ2000-P-3-C8
Rubix:393A5674
Manufacturer :SSQ2000-P-3-C8

Documents
Product details : SMC SSQ2000-P-3-C8 MANIFOLD BLOCK ASSY
The 5/2 and 5/3 solenoid valves of the SQ series were designed for applications requiring high speed and frequency, long service life and precise response time. The SQ series offers remarkable response times of 12 ms max for the SQ1000 model, 20 ms max for the SQ2000 model and a service life of 200 million cycles. A wide range of options is available.
SSQ2000-P, Individual SUP Spacer Assembly for SQ2000
Technical specifications
Attributes
| Logistic Weight | 111 g |
|---|---|
| Type | sq2000 accessory |
Show UNSPSC/ECL@SS
£ 35.41 excl. VAT
/ Each
£ 42.49 incl. VAT
- Delivery usually within ( 8 ) days