MECALINE STAINLESS STEEL VALVE LOCKABLE DIA 3/8IN 853552


STAINLESS STEEL BALL VALVE FEMALE/FEMALE 2 PIECES - FULL BORE - FLAT BLUE HANDLE

References
mecaline:853552
rubix:216A3282
ean:3660338096341
STAINLESS STEEL VALVE, CAN BE LOCKED Diameter (inch) '' 3/8
brand logo
Technical specifications
Diameter (inch)3/8 ''
See all Specifications

Product details : MECALINE STAINLESS STEEL VALVE LOCKABLE DIA 3/8IN 853552


Material: ASTM A351 CF8M Stainless steel body, 316 Stainless steel ball & stem, PTFE Seat with 15% fiberglass, PTFE Packing gland seat, 304 Stainless steel locking device handle & nut, Anti blow-out stem. PED 97/23/CE N° 0035 or 0036, Hazard classification II. Temperature range : -20°C to +180°C.

Technical specifications


Attributes
Diameter (inch)3/8 ''
Service pressure64 bar
Show UNSPSC/ECL@SS
£ 12.78 excl. VAT
/ Each
£ 15.34 incl. VAT
  • In stock: Next day delivery