References
Aventics:1823391908
Rubix:273A0851
EAN:3661475919807

Product details : AVENTICS 1823391908
2/2-way shut-off valve, Series SC01
shut-off valve
Technical specifications
Attributes
| Diameter (inch) | 3/8 '' |
|---|---|
| Service pressure | 16 bar |
| Profile | 2/2-way stop valve, series sc01 |
| Material | brass (housing, nickel-plated); seals: ptfe (polytetrafluoroethylene) |
| Connection | r 3/8 (external thread) / g 3/8 (internal thread) |
| Size of thread | 3/8 |
Show UNSPSC/ECL@SS
£ 18.47 excl. VAT
/ Each
£ 22.16 incl. VAT
- Usually arrives within 14 working days
