MECALINE 859690 CHECK VALVE FEMALE - STAINLESS STEEL G3/8IN


STAINLESS STEEL FEMALE THREADED CHECK VALVE

References
mecaline:859690
rubix:216A1293
ean:3660338146756
CHECK VALVE FEMALE - FEMALE - STAINLESS STEEL 3/8
brand logo
Technical specifications
CouplingG3/8 ''
MaterialStainless steal
Min. service pressure 0.3 bar
See all Specifications

Product details : MECALINE 859690 CHECK VALVE FEMALE - STAINLESS STEEL G3/8IN


Material: Stainless Steel 316L. Opening pressure: 0.3 Bars. Maximum pressure 10 Bars. Temperature Range: -10°C...+120°C. Seal : FKM

Technical specifications


Attributes
CouplingG3/8 ''
MaterialStainless steal
Min. service pressure 0.3 bar
Max. service pressure25 bar
Show UNSPSC/ECL@SS
£ 64.16 excl. VAT
/ Each
£ 76.99 incl. VAT
  • Usually arrives within 14 working days