References
Aventics:0821003046
Rubix:273A0892
Manufacturer :0821003046
EAN:3661475867870


Technical specifications
| Coupling | g 1/4 '' |
|---|---|
| Material | brass |
| Min. service pressure | 2 bar |
Product details : AVENTICS 0821003046 SERIES NR02 NON-RETURN VALVE
AVENTICS Series NR02, Thanks to an array of connection options, the NR non-return valves can be screwed in separately and are also suitable for direct installation in piping. NR02 non-return valves a pneumatically pilot operated
Technical specifications
Attributes
| Coupling | g 1/4 '' |
|---|---|
| Material | brass |
| Min. service pressure | 2 bar |
| Max. service pressure | 10 bar |
| Type | non-return valve |
Show UNSPSC/ECL@SS
£ 78.41 excl. VAT
/ Each
£ 94.09 incl. VAT
- Delivery usually within ( 5 ) days