LEGRIS NON RETURN VALVEG1/4 4890 13 13


Stainless Steel Non-Return Valves

References
parker legris:4890 13 13
rubix:133A1851
ean:0820099300054
Valve Female Female BSP Parallel 4890
brand logo
Technical specifications
Type4890
Type of couplingG1/4
See all Specifications

Product details : LEGRIS NON RETURN VALVEG1/4 4890 13 13


Stainless steel non-return valves are ideally suited to harsh environments and for conveying many industrial fluids. These products allow fluids to flow in one direction and prevent them from flowing in the other.

Features/Benefit:

- Demanding Environments

• Robust design
• Suitable for use with many chemicals or in corrosive environments
• Compatible with many fluids

- Compact & Versatile

• Reduced dimensions
• Smooth external surfaces contribute to equipment cleanliness
• Flow direction symbol protects against incorrect installation
• Hexagonal body to facilitate installation

Markets:

• Machine Tools
• Food and Beverage
• Printing and Marking Equipment
• Industrial Chemical Processing
• Wearing Apparel
• Vehicle Assembly Facilities

Applications:

• Pneumatic Circuits Protection
• Suitable for Industrial Fluids in Harsh Environment

Technologies:

• Non-return valve
• Check valve
• Function fitting
• FKM seal

Technical Characteristics:

• Fluids: Many fluids
• Materials: 316L stainless steel, 302 stainless steel, FKM, silicone-free
• Pressure: Vacuum to 40 bar
• Temperature: -20°C to +180°C
• Cracking pressure: 0.25 bar

Regulations:

• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)
• DI: 97/23/EC (PED)

Product Types:

• Non-Return Valve, Female BSPP Thread
• Non-Return Valve, Supply, Male BSPP Thread/Exhaust, Female BSPP Thread
• Non-Return Valve, Supply, Female BSPP Thread/Exhaust, Male BSPP Thread
• Non-Return Valve, Female NPT Thread
Application: Pneumatics, Machine Tools, Food Process, Printing, Chemical, Textile, Automotive Process
Body Material: Stainless Steel 316L
Brand: Parker, Legris
Configuration: Port To Port
Connection 1 Size: G 1/4
Connection 1 Size: G 1/4 (Thread)
Connection 1 Type: Female BSPP
Connection 2 Size: G 1/4
Connection 2 Size: G 1/4 (Thread)
Connection 2 Type: Female BSPP
Cracking Pressure: 0.25
Diameter Nominal (dn): 50
Division: Low Pressure Connectors Europe Division
Flow Direction: Exhaust Version
For Fluid Type: Corrosive
Hex Size: 17
Industry: Industrial Manufacturing Equipment, Industrial Processing
Length: 50
Length: 50 MM
Maximum Flow Rate: 19.91
Maximum Operating Pressure: 40
Maximum Operating Temperature: 180
Minimum Operating Pressure: 0.5
Minimum Operating Temperature: -20
Product Type: Stainless Steel Non-Return Valves
Quantity Per Box: 2
Seal Material: FKM
Shape: Non-Return Valve
Technology: Fluid & Gas Handling
Weight: 0.073

Technical specifications


Attributes
Logistic Weight75 g
Package weight156 g
Type4890
Type of couplingG1/4
30 mm
60 mm
Show UNSPSC/ECL@SS
£ 97.83 excl. VAT
/ Each
£ 117.40 incl. VAT
  • Usually arrives within 14 working days