References
Festo:DSBF-C-40-500-PPSA-N3-R
Rubix:390A8337
Manufacturer :1779442
EAN:4052568247591

Documents
Product details : FESTO 1779442 ISO CYLINDER
Standard cylinder DSBF-C-40-500-PPSA-N3-R Stroke=500 mm, Piston diameter=40 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
ISO cylinder DSBF-C-40-500-PPSA-N3-R 1779442
Technical specifications
Attributes
| Logistic Weight | 2767 g |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 500 mm |
| Type | dsbf standard cylinder |
Show UNSPSC/ECL@SS
£ 214.22 excl. VAT
/ Each
£ 257.06 incl. VAT
- Delivery usually within ( 6 ) days