Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Welding flame
(4)
Flame heating
(37)
Flame cutting
(24)
Flame accessories
(198)
Aeropropane material
(15)
See Welding & Cutting
< Back
Rubix Categories
Welding
Welding & Cutting
Flame accessories
Flame accessories
PARWELD GAS LENS CUP 13MM 53N61-S PACK OF 10
PARWELD GAS LENS CUP 13MM 53N61-S PACK OF 10
Standard gas lens cup
References
parweld:
53N61-S
rubix:
2000141
ean:
5055365319231
Product details
Technical specifications
Product details : PARWELD GAS LENS CUP 13MM 53N61-S PACK OF 10
Suitable for PRO/ECR/WP9, 20. Bore 13mm (1/2")
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.28
excl. VAT
/
Each
£
8.74
incl. VAT
Usually arrives within 14 working days
Add to cart