Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163480 STANDARDS-BASED CYLINDER DNC-100-40-PPV
FESTO 163480 STANDARDS-BASED CYLINDER DNC-100-40-PPV
Standards-based cylinder DNC
References
festo:
DNC-100-40-PPV
rubix:
108A2730
manufacturer :
163480
ean:
4052568134808
Technical specifications
Type
DNC standard cylinder
Cylinder diameter
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163480 STANDARDS-BASED CYLINDER DNC-100-40-PPV
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
4440
g
Type
DNC standard cylinder
Cylinder diameter
100
mm
Cylinder stroke
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
557.71
excl. VAT
/
Each
£
669.25
incl. VAT
Delivery usually within (
16
) days
Select variants (213)
Add to cart
Check our products from related categories
NORGREN PRA/802100/M/150 DA-P PROFILE CYLINDER
SMC C85N16-100-XC6A ISO 6432 CYLINDER
FESTO 559304 ROUND CYLINDER DSNU-32-320-PPS-A
SMC C85N25-50-XC6B AIR CYLINDER
SMC CP96SDB50-750C ISO 15552 CYLINDER
FESTO 2126684 ISO CYLINDER
SMC CP96NDB32-80C CYLINDER WITH LOCK
SMC CD85F12-125-B AIR CYLINDER
FESTO 1780906 ISO CYLINDER
AVENTICS 0822122001 ISO 15552 SERIES PRA
SMC CP96KDB50-80C CYLINDER NON-ROTATING
SMC CP96NDB40-50CW CYLINDER WITH LOCK DOUBLE ROD
FESTO 163325 STANDARDS-BASED CYLINDER DNC-32-160-PPV
SMC CP96SDB80-850 ISO 15552 CYLINDER
FESTO 3659378 STANDARDS-BASED CYLINDER DSBC-32-50-D3-PPSA-N3