Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163508 STANDARDS-BASED CYLINDER DNC-125-500-PPV-A
FESTO 163508 STANDARDS-BASED CYLINDER DNC-125-500-PPV-A
Standards-based cylinder DNC
References
festo:
DNC-125-500-PPV-A
rubix:
106A4569
manufacturer :
163508
ean:
4052568135027
Technical specifications
Type
dnc standard cylinder
Cylinder diameter
125
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163508 STANDARDS-BASED CYLINDER DNC-125-500-PPV-A
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
15400
g
Type
dnc standard cylinder
Cylinder diameter
125
mm
Cylinder stroke
500
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,124.92
excl. VAT
/
Each
£
1,349.90
incl. VAT
Delivery usually within (
8
) days
Select variants (213)
Add to cart
Check our products from related categories
FESTO 567672 STANDARDS-BASED CYLINDER DSNU-25-350-PPV-A
SMC CD85N25-15-A RUBBER CUSHION CYLINDER
FESTO 19265 STANDARDS-BASED CYLINDER ESNU-16-50-P-A
SMC CD85N8-10S-B SINGLE ACTING CYLINDER
FESTO 19228 STANDARDS-BASED CYLINDER DSNU-25-300-P-A
AVENTICS 10BAR CYLINDER 0822120004
SMC C85N20-100S SINGLE ACTING CYLINDER
SMC CD85N16-30S-B SPRING RETURN CYLINDER
FESTO 609350 GUIDED DRIVE
SMC CP96SDB50-25C ISO 15552 CYLINDER
FESTO 1376475 STANDARDS-BASED CYLINDER DSBC-32-250-PPSA-N3
NORGREN PM/31081 AIR BELLOWS 8 X 1
SMC CP96SDB63-1500 ISO 15552 CYLINDER
FESTO 549707 HINGE CYLINDER
SMC CP96KB80-160C CYLINDER NON-ROTATING