Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1922645 STANDARDS-BASED CYLINDER DNC-80-150-PPV-A
FESTO 1922645 STANDARDS-BASED CYLINDER DNC-80-150-PPV-A
Standards-based cylinder DNC
References
festo:
DNC-80-150-PPV-A
rubix:
107A0553
manufacturer :
1922645
ean:
4052568250102
Technical specifications
Type
DNC standard cylinder
Cylinder diameter
80
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1922645 STANDARDS-BASED CYLINDER DNC-80-150-PPV-A
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
4461,5
g
Type
DNC standard cylinder
Cylinder diameter
80
mm
Cylinder stroke
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
454.48
excl. VAT
/
Each
£
545.38
incl. VAT
Delivery usually within (
8
) days
Select variants (213)
Add to cart
Check our products from related categories
PARKER P1A-S016SS-0025 Cylinder
SMC CD85F25-110-B ISO 6432 CYLINDER
FESTO 1376431 STANDARDS-BASED CYLINDER DSBC-32-320-PPVA-N3
SMC C85N25-300 AIR CYLINDER
SMC CD85N20-140C-B AIR CYLINDER
SMC CD85F16-125-B AIR CYLINDER
SMC C85N8-40 AIR CYLINDER
MATARA MCQI2-11-125-125M ISO15552-VDMA 24562 125 BORE 125MM STROKE MAG
FESTO 19260 STANDARDS-BASED CYLINDER ESNU-12-10-P-A
FESTO 559329 ROUND CYLINDER DSNU-63-100-PPS-A
SMC CD85N8-50S-B SPRING RETURN CYLINDER
SMC CD85N16-200-A AIR CYLINDER
FESTO 1785019 ISO CYLINDER
FESTO 2123074 STANDARDS-BASED CYLINDER DSBC-32-300-PPVA-N3
SMC CD85N12-150C-B AIR CYLINDER