Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163450 STANDARDS-BASED CYLINDER DNC-80-80-PPV
FESTO 163450 STANDARDS-BASED CYLINDER DNC-80-80-PPV
Standards-based cylinder DNC
References
festo:
DNC-80-80-PPV
rubix:
108A2724
manufacturer :
163450
ean:
4052568134587
Technical specifications
Type
DNC standard cylinder
Cylinder diameter
80
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163450 STANDARDS-BASED CYLINDER DNC-80-80-PPV
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
3639
g
Type
DNC standard cylinder
Cylinder diameter
80
mm
Cylinder stroke
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
430.23
excl. VAT
/
Each
£
516.28
incl. VAT
Delivery usually within (
16
) days
Select variants (213)
Add to cart
Check our products from related categories
FESTO 163474 STANDARDS-BASED CYLINDER DNC-100-320-PPV-A
NORGREN M/50132/10 CYLINDER
SMC CD85N25-200C-B-XC6B AIR CYLINDER
AVENTICS 0822333204 ISO 6432 SERIES MNI PNEUMATIC STANDARD CYLINDER
FESTO 1775260 STANDARDS-BASED CYLINDER DSBF-C-50-50-PPVA-N3-R
MATARA MCQI2-11-80-500M ISO15552-VDMA 24562 80 BORE 500MM STROKE MAG P
NORGREN RM/8021/M/125 20MM BORE CUSHIONED CYLINDER
SMC CD85N20-40C-B AIR CUSHIONED CYLINDER
SMC NT-G04SUS ROD END NUT
PARKER RUBBERCUSHIONCYLINDR P1A-S016DS-0050
SMC CD85N25-10-B AIR CYLINDER
AVENTICS PNEUMATIC CYLINDER 0822122007
FESTO 163386 STANDARDS-BASED CYLINDER DNC-50-80-PPV
SMC C85F16-25 AIR CYLINDER
SMC C85N25-100-XC6A AIR CYLINDER