Standards-based cylinder DSBC
Type | Single-ended piston rod |
---|---|
Cylinder diameter | 32 mm |
Logistics dimensions (L x W x H) | 210x45x45 mm |
---|---|
Logistic Weight | 629,25 g |
Type | Single-ended piston rod |
Cylinder diameter | 32 mm |
Cylinder stroke | 60 mm |
Delivery usually within ( 2 ) days