FESTO 1366956 STANDARDS-BASED CYLINDER DSBC-50-250-PPVA-N3
Standards-based cylinder DSBC
See technical informationSee documentsReferences
Festo:DSBC-50-250-PPVA-N3
Rubix:110A7904
Manufacturer :1366956
EAN:4052568016517



Documents
Product details : FESTO 1366956 STANDARDS-BASED CYLINDER DSBC-50-250-PPVA-N3
Standard profile cylinder according to ISO 15552 with a wide range of mounting options.
Strengths
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 440x65x65 mm |
|---|---|
| Logistic Weight | 2606 g |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 250 mm |
| Type | dsbc standard cylinder |
Show UNSPSC/ECL@SS
£ 295.05 excl. VAT
/ Each
£ 354.06 incl. VAT
- Delivery usually within ( 2 ) days