References
Festo:DSBG-100-100-PPSA-N3
Rubix:390A8387
Manufacturer :1646819
EAN:4052568244521

Documents
Product details : FESTO 1646819 ISO CYLINDER
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Sturdy tie rod design
- Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
- Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
| Logistic Weight | 4599 g |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 100 mm |
| Type | dsbg standard cylinder |
Show UNSPSC/ECL@SS
£ 401.26 excl. VAT
/ Each
£ 481.51 incl. VAT
- Delivery usually within ( 11 ) days