Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 2536753 ISO CYLINDER
FESTO 2536753 ISO CYLINDER
Standards-based cylinder DSBG
References
festo:
DSBG-160-160-P-N3
rubix:
390A8427
manufacturer :
2536753
ean:
4052568254476
Technical specifications
Type
dsbg standard cylinder
Cylinder diameter
160
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 2536753 ISO CYLINDER
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
15498
g
Type
dsbg standard cylinder
Cylinder diameter
160
mm
Cylinder stroke
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
650.70
excl. VAT
/
Each
£
780.84
incl. VAT
Usually arrives within 14 working days
Select variants (216)
Add to cart
Check our products from related categories
FESTO 559462 GUIDED DRIVE
FESTO 1779438 ISO CYLINDER
FESTO 19183 STANDARDS-BASED CYLINDER DSNU-10-10-P-A
SMC CD85N16-50S-B SINGLE ACTING CYLINDER
SMC CP96SDB40-600C ISO 15552 CYLINDER
SMC CP96SDB100-625C ISO 15552 CYLINDER
FESTO 1782829 ISO CYLINDER
SMC CP96SDB100-450C ISO 15552 CYLINDER
SMC CD85N12-120-B AIR CYLINDER
FESTO 8165697 STANDARDS-BASED CYLINDER
NORGREN RM/28020/M/25 20MM SA MAGNETIC CYLINDER
SMC CD55B32-125-X1439 COMPACT CYLINDER
CAMOZZI CYLINDER 10-4275-4002
SMC C85N25-60C AIR CYLINDER
SMC CP96SDB32-40C ISO 15552 CYLINDER