FESTO 2029468 STANDARDS-BASED CYLINDER DSBG-160-160-PPVA-N3
Standards-based cylinder DSBG
See technical informationSee documentsReferences
Festo:DSBG-160-160-PPVA-N3
Rubix:112A3892
Manufacturer :2029468
EAN:4052568250607

Documents
Product details : FESTO 2029468 STANDARDS-BASED CYLINDER DSBG-160-160-PPVA-N3
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Sturdy tie rod design
- Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
- Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
| Logistic Weight | 14937 g |
|---|---|
| Cylinder diameter | 160 mm |
| Cylinder stroke | 160 mm |
| Type | dsbg standard cylinder |
Show UNSPSC/ECL@SS
£ 791.66 excl. VAT
/ Each
£ 949.99 incl. VAT
- Delivery usually within ( 11 ) days