Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 2536755 STANDARDS-BASED CYLINDER DSBG-160-250-P-N3
FESTO 2536755 STANDARDS-BASED CYLINDER DSBG-160-250-P-N3
Standards-based cylinder DSBG
References
festo:
DSBG-160-250-P-N3
rubix:
112A3896
manufacturer :
2536755
ean:
4052568254490
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
160
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 2536755 STANDARDS-BASED CYLINDER DSBG-160-250-P-N3
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
18815
g
Type
DSBG standard cylinder
Cylinder diameter
160
mm
Cylinder stroke
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
808.91
excl. VAT
/
Each
£
970.69
incl. VAT
Delivery usually within (
11
) days
Select variants (216)
Add to cart
Check our products from related categories
SMC CP96SDB100-200C ISO 15552 CYLINDER
SMC CD-E03SUS CLEVIS PIN
FESTO 1775259 ISO CYLINDER
MATARA MCQI2-11-63-100M ISO15552-VDMA 24562 63 BORE 100MM STROKE MAG P
SMC C85N12-40T ISO 6432 CYLINDER
NORGREN RT/57232/M/40 DA P CYLINDER
SMC CP96SDB63-530 ISO 15552 CYLINDER
FESTO 163406 STANDARDS-BASED CYLINDER DNC-63-125-PPV-A
SMC CP96SDB80-600 AIR CYLINDER
FESTO 5216096 ROUND CYLINDER DSNU-S-16-80-P-A-MQ
SMC CD85Y25-250-B AIR CYLINDER
FESTO 1376662 STANDARDS-BASED CYLINDER DSBC-40-160-PPVA-N3
MECALINE 895880 CYLINDER ISO15552 D50 C300 D M
SMC CP96KB80-80CW CYLINDER NON-ROTATING DOUBLE ROD
FESTO 2390145 STANDARDS-BASED CYLINDER DSBG-200-160-PPVA-N3