FESTO 1646744 STANDARDS-BASED CYLINDER DSBG-63-100-PPVA-N3
Standards-based cylinder DSBG
See technical informationSee documentsReferences
Festo:DSBG-63-100-PPVA-N3
Rubix:110A6512
Manufacturer :1646744
EAN:4052568243968

Documents
Product details : FESTO 1646744 STANDARDS-BASED CYLINDER DSBG-63-100-PPVA-N3
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Sturdy tie rod design
- Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
- Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 300x75x75 mm |
|---|---|
| Logistic Weight | 2323 g |
| Cylinder diameter | 63 mm |
| Cylinder stroke | 100 mm |
| Type | dsbg standard cylinder |
Show UNSPSC/ECL@SS
£ 227.57 excl. VAT
/ Each
£ 273.08 incl. VAT
- Delivery usually within ( 6 ) days