Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1646778 ISO CYLINDER
FESTO 1646778 ISO CYLINDER
Standards-based cylinder DSBG
References
festo:
DSBG-80-200-PPVA-N3
rubix:
390A8520
manufacturer :
1646778
ean:
4052568244231
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
80
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1646778 ISO CYLINDER
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
4242,5
g
Type
DSBG standard cylinder
Cylinder diameter
80
mm
Cylinder stroke
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
286.77
excl. VAT
/
Each
£
344.12
incl. VAT
Usually arrives within 14 working days
Select variants (216)
Add to cart
Check our products from related categories
SMC CP96NDB50-400CW CYLINDER WITH LOCK DOUBLE ROD
SMC C85N25-40T SPRING EXTEND CYLINDER
MECALINE 895849 CYLINDER ISO15552 D32 C80 D M
SMC CD85N20-25-B-XC6B AIR CYLINDER
SMC C85N8-25 AIR CYLINDER
MECALINE 895855 CYLINDER ISO15552 D32 C250 D M
SMC C96SDB80-1000 ISO 15552 CYLINDER
NORGREN M/6016/25 D/A MIDGET CYLINDER
SMC CD85N25-75C-B AIR CYLINDER
SMC CD85N25-250C-B ISO 6432 CYLINDER
CAMOZZI CYLINDER 61M2P040A0080
SMC CD85N25-50-B AIR CYLINDER
NORGREN RM/8012/M/125 12MM MAGNETIC PISTON CYLINDER
SMC CD85N8-20-B AIR CYLINDER
SMC CD85N25-450-B-X2018 ISO 6432 CYLINDER